D600EI - Iv 600W Inc Slide Dimmer

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600EI
Manufacturer
Pass & Seymour
Manufacturer's Part Number
D600-EI
Description
Iv 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
-
UPC/EAN/GTIN
078500716107
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D600EI - Small Image
 
D600EI - Large Image
Attachments
 
 
D600EI - Specification Sheet
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
120 VAC AT 60 HZ
Operation Type
Single Pole/3-Way
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2.5 INCH W X 1.37 INCH D X 4.25 INCH H
Descriptions
Long Description
DECORATOR DIMMER, WALL DIMMER TYPE; 2.5 INCH W X 1.37 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; BOX STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Preset Dimmer
Description
IV 600W INC SLIDE DIMMER
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Wall Plate Type
DECORATOR
Operator Type
ROCKER WITH PRESET TAP ON/OFF SWITCH
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D600-EI
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
BOX
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D600EI.
Jump To:

Similar Items

Similar items are close alternatives to D600EI, though they may not be 100% alike.

00027557748056|0027557|027557748056|02755774805|74805|DV 600PH Iv|DV-600PH-1V|DV...
  • Our Part #: DV600PHIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.96) ·
DV600PHIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat