CS8364C - Ca Styl 50A 3PH 250V T/L Conn

Legrand-Pass & Seymour

  • $120.82 (Each)
  • $120.82 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
CS8364C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8364C
Description
Ca Styl 50A 3PH 250V T/L Conn
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442496 / 00785007442496
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$120.82 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
CS8364C - Large Image
 
CS8364C - Small Image
Brochures
 
 
CS8364C - Brochure
Other Links
 
 
CS8364C - Other
 
CS8364C - Other
 
CS8364C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S CS8364C CA STYL 50A 3PH 250V T/
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
CS8364C Locking Connector
Product Type
Ca Styl 50A 3PH 250V T/L Conn
Features
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Description
CA STYL 50A 3PH 250V T/L CONN
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS8364C
GTIN
00785007442496
UPC
785007442496
Taxonomies, Classifications, and Categories
Type
LOCKING CONNECTOR
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Tyler
2 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CS8364C.
Jump To:

Similar Items

Similar items are close alternatives to CS8364C, though they may not be 100% alike.

3-Pole 4-Wire 3-Phase 250V Connector
  • Our Part #: CS8364
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8364
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,424.40) ·
CS8364 - Pass & Seymour/Legrand

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat