CRB5362I - 20A 125V Construct Duplex Recp Iv

Legrand-Pass & Seymour

  • $4.65 (Each)
  • $4.65 (Each)

  • $46.50 (Per 10)

  • $465.00 (Per 100)

Availability: In Stock Locally
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
CRB5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5362I
Description
20A 125V Construct Duplex Recp Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210224 / 0785007210224 / 00785007210224
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$46.50 (Per 10)
Standard Packaging
$465.00 (Per 100)
Resources
Images
 
 
CRB5362I - Small Image
 
CRB5362I - Large Image
 
CRB5362I - Large Image
Brochures
 
 
CRB5362I - Brochure
Other Links
 
 
CRB5362I - Other
 
CRB5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic
Current Rating
20 A
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb
Features
Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Special Features
Back & Side Wire;Corrosion-Resistant Plated Steel Strap
extra long description
P&S CRB5362I 20A 125V CONSTRUCT DUP
Description
20A 125V CONSTRUCT DUPLEX RECP IV
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant;Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
package quantity
10 CT;100 PK
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CRB5362I
GTIN
00785007210224
UPC
785007210224
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CRB5362I.
Jump To:

Similar Items

Similar items are close alternatives to CRB5362I, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: BR20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($42.10) · 100 ($421.00) ·
BR20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, Duplex; Corrosion Resistant, Impact Resistant;...
  • Our Part #: BR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR20I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • Our Part #: BR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.90) ·
BR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CRB5362I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20LA Eaton Wiring Devices 00032664556043
BR20LA Hubbell Wiring Device-Kellems 00783585127576
BR20-T Leviton 00078477370353
CRB5362I Legrand Pass & Seymour 00785007210224
CRB5362LA Legrand Pass & Seymour 00785007210248
BR20I Hubbell Wiring Device-Kellems 00783585834887

* All prices subject to change.

Begin Live Chat