CRB5262I - 15A 125V Construct Duplex Recp Iv

Legrand-Pass & Seymour

  • $5.04 (Each)
  • $5.04 (Each)

  • $50.40 (Per 10)

  • $504.00 (Per 100)

Availability: In Stock Locally
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
CRB5262I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5262I
Description
15A 125V Construct Duplex Recp Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210156 / 0785007210156 / 00785007210156
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$50.40 (Per 10)
Standard Packaging
$504.00 (Per 100)
Resources
Images
 
 
CRB5262I - Large Image
 
CRB5262I - Small Image
 
CRB5262I - Large Image
Brochures
 
 
CRB5262I - Brochure
Other Links
 
 
CRB5262I - Other
 
CRB5262I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2100 lb
Features
Construction Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Ivory
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R
Special Features
Back & Side Wire;Plated Steel Strap
extra long description
P&S CRB5262I 15A 125V CONSTRUCT DUP
Description
15A 125V CONSTRUCT DUPLEX RECP IV
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant;Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CRB5262I
GTIN
00785007210156
UPC
785007210156
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.2100 lb
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CRB5262I.
Jump To:

Similar Items

Similar items are close alternatives to CRB5262I, though they may not be 100% alike.

Eaton Commercial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Comm...
  • Our Part #: BR15V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($361.00) ·
BR15V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CRB5262I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR15V Eaton Wiring Devices 00032664515057
BR15I Hubbell Wiring Device-Kellems 00783585834849
BR15-I Leviton 00078477819760
82140 Morris 00601986821407
BR15I Legrand Pass & Seymour 00785007622881
CRB5262I Legrand Pass & Seymour 00785007210156

* All prices subject to change.

Begin Live Chat