CRB5262 - 15A 125V Construct Duplex Recp BN

Legrand-Pass & Seymour

  • $5.04 (Each)
  • $5.04 (Each)

  • $50.37 (Per 10)

  • $503.67 (Per 100)
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
CRB5262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5262
Description
15A 125V Construct Duplex Recp BN
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210149 / 0785007210149 / 00785007210149
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$50.37 (Per 10)
Standard Packaging
$503.67 (Per 100)
Resources
Images
 
 
CRB5262 - Small Image
 
CRB5262 - Large Image
Brochures
 
 
CRB5262 - Brochure
Other Links
 
 
CRB5262 - Other
 
CRB5262 - Other
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
125
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
15A 125V Construct Duplex Recept BN
extra long description
P&S CRB5262 15A 125V CONSTRUCT DUPL
Description
15A 125V CONSTRUCT DUPLEX RECP BN
Long Description
Construction Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from ea
Additional Information
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CRB5262
GTIN
00785007210149
UPC
785007210149
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
Application
Construction
standard
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CRB5262.
Jump To:

Similar Items

Similar items are close alternatives to CRB5262, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: 5362B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($340.00) ·
5362B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CRB5262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR15 Hubbell Wiring Device-Kellems 00783585127958
CRB5262 Legrand Pass & Seymour 00785007210149

* All prices subject to change.

Begin Live Chat