CR15I - Duplex Recp 15A 125V Side Wire Iv

Legrand-Pass & Seymour

  • $3.46 (Each)
  • $3.46 (Each)

  • $346.46 (Per 100)
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
CR15I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15-I
Description
Duplex Recp 15A 125V Side Wire Iv
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119060 / 0785007119060 / 00785007119060
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$3.46 (Each)
Standard Packaging
$346.46 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
592
Resources
Images
 
 
CR15I - Small Image
 
CR15I - Large Image
 
CR15I - Large Image
 
CR15I - Video
Other Links
 
 
CR15I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat