CG408 - CG Mle Straight 1/2 0.375"-0.500"

Legrand-Pass & Seymour

  • $61.44 (Each)
  • $61.44 (Each)
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
CG408
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CG408
Description
CG Mle Straight 1/2 0.375"-0.500"
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996470 / 0785007996470 / 00785007996470
Weight per unit
2.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.44 (Each)
Resources
Images
 
 
CG408 - Large Image
 
CG408 - Small Image
Brochures
 
 
CG408 - Brochure
Other Links
 
 
CG408 - Other
 
CG408 - Other
 
CG408 - Other
 
CG408 - Other
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
CG Mle STR 1/2 0.375"-0.500"
extra long description
P&S CG408 CG MLE STR 1/2 0.375"-0.
Long Description
Cord Grip Male Straight, 1/2-inch NPT, 0.375-inch-0.500-inch
Special Features
Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance. They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain. They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets. Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2: Class II, Div. 1 & 2: and C
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
CG MLE STRAIGHT 1/2 0.375"-0.500"
Additional Information
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.440-0.500
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Manufacturers Part Number
CG408
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007996470
UPC
785007996470
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Deluxe Strain Relief Cord Grip - Straight Male
Packaging
Weight per each
2.37
Carton
1
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL, UL/CSA Approval (consult factory)
Application
Industrial
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG408.
Jump To:

Cross Referenced

These items are similar to CG408 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DC100375 Eaton Wiring Devices 00040893651507
7401008 Hubbell Wiring Device-Kellems 00783585321899
L7707 Leviton 00078477973776
CG408 Legrand Pass & Seymour 00785007996470

* All prices subject to change.

Begin Live Chat