CATV2LA - 2 F Type Coax Connector In 1G TP PL La

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $59.92 (Per 10)

  • $299.58 (Per 50)

  • $599.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CATV2LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2LA
Description
2 F Type Coax Connector In 1G TP PL La
Dual 1 GHZ F-Coupler Wall Plate, Light Almond (M10)
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247565 / 00785007247565
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$59.92 (Per 10)
Standard Packaging
$299.58 (Per 50)
Resources
Images
 
 
CATV2LA - Small Image
 
CATV2LA - Large Image
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Product Type
2 F Type Coax Connector In 1G TP PL La
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL LA
extra long description
OnQ TPCATV2LA 2 F TYPE COAX CONNECT
Long Description
Dual 1 GHz F-Coupler Wall Plate, Light Almond (M10)
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Manufacturers Part Number
TPCATV2LA
Brand
LEGRAND-ON-Q
GTIN
00785007247565
UPC
785007247565
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.103
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of CATV2LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CATV2LA.

Dual 1 GHZ F-Coupler Wall Plate, Light Almond (M10)
  • Our Part #: TPCATV2LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATV2LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($599.15)
TPCATV2LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CATV2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS752LA Hubbell Wiring Device-Kellems 00883778503597
80782-T Leviton 00078477286364
85023 Morris 00601986850230
TPCATV2LA Legrand Pass & Seymour 00785007247565

* All prices subject to change.