CA40G - Vertical Power Outlet Cover 2-2/8

Legrand-Pass & Seymour

  • $7.47 (Each)
  • $7.47 (Each)

  • $179.24 (Per 24)

  • $746.82 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)
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
CA40G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA723G
Description
Vertical Power Outlet Cover 2-2/8
Weatherproof Cover Power Outlet 2.125 Diameter, Vertical, 1 Self Closing Lid
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264470 / 0785007264470 / 00785007264470
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Carton
$7.47 (Each)
Standard Packaging
$179.24 (Per 24)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
246
Resources
Images
 
 
CA40G - Small Image
 
CA40G - Large Image
Other Links
 
 
CA40G - Other
 
CA40G - Other
 
CA40G - Other
 
CA40G - Other
Attachments
 
 
CA40G - Specification Sheet
Brochures
 
 
CA40G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Construction
Weatherproof
Description
WP VERT POWER OUTLET COVER 2 2/8
Extra Long Description
PAS CA723G WP VERT POWER OUTLET COV
Features
Weatherproof
Long Description
Weatherproof Cover Power Outlet 2.125 Diameter,Vertical, 1 Self Closing Lid
Product Type
WP Vert Power Outlet Cover 2 2/8
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Outdoor
Mounting Type
Box Mounted
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Vertical
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CA723G
GTIN
00785007264470
UPC
785007264470
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.41
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA40G.
Jump To:

Cross Referenced

These items are similar to CA40G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7218 Eaton Crouse-Hinds 00786189072181
30534 Mulberry 00095327305341
1C-PO40 Orbit Industries 00835243005532
MUL30451/WVP21L1 O-Z Gedney n/a
CA723-G Legrand Pass & Seymour 00785007264470
WR50-C Perfect Line n/a
5036-0 Raco 00050169503607
PO-50V Teddico-BWF 00087115260062
CFSR-XL CCPO Thomas & Betts n/a
Y3-BR Thomas & Betts Conduit n/a
XWC7 Topaz n/a
7427B Bryant Electric 00781786628526
HBL9425 Hubbell Wiring Device-Kellems 00783585366005
37170 Morris 00601986371704
3796 Legrand Pass & Seymour 00785007775020
2CWPR-M Thomas & Betts 00042269445857
CFSR-XL Thomas & Betts 00042269442702
WR50-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat