CA1GL - 1G Wallplate Vertical Switch Cover W/Handle

Legrand-Pass & Seymour

  • $7.24 (Each)
  • $7.24 (Each)

  • $57.92 (Per 8)

  • $724.06 (Per 100)

In-Stock: 11 available locally (Nacogdoches, TX) ( change location)
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
CA1GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA1-GL
Description
1G Wallplate Vertical Switch Cover W/Handle
Weatherproof Cast Cover, 1 Gang, 2.80 (L) X 4.5 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264500 / 0785007264500 / 00785007264500
Weight per unit
0.3275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$57.92 (Per 8)
Stock Availability
Nacogdoches
11 (Check another store)
All Stores
581
Resources
Images
 
 
CA1GL - Small Image
 
CA1GL - Large Image
 
CA1GL - Large Image
Other Links
 
 
CA1GL - Other
 
CA1GL - Other
 
CA1GL - Other
 
CA1GL - Other
Attachments
 
 
CA1GL - Specification Sheet
Brochures
 
 
CA1GL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Material
Die-Cast Zinc
Number Of Gangs
1
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.80 L x 4.5 H
Descriptions
Description
WP 1G VERT SWITCH COVER W/ HANDLE
Extra Long Description
PAS CA1GL WP 1G VERT SWITCH COVER W
Features
Cast Weatherproof Toggle Switch Cover with Actuating Lever, Mounts Directly Over Switch, Gray
Long Description
Weatherproof Cast Cover, 1 Gang, 2.80 (L) x 4.5 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 lb
Product Type
Weatherproof Cast Cover
Short Description
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
Additional Information
Dimensions
2.80 (L) x 4.5 (H) in
For Use With
Switch
Indoor/Outdoor
Outdoor
Mounting Type
Box Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
1 ct
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA1GL
GTIN
00785007264500
UPC
785007264500
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3300 lb
Weight per each
0.3275
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Weatherproof Box
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 581

Location search:
These alternate items can be purchased instead of CA1GL.
Jump To:

Similar Items

Similar items are close alternatives to CA1GL, though they may not be 100% alike.

Cross Referenced

These items are similar to CA1GL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S983 Eaton Wiring Devices n/a
1432 Leviton 00078477173008
CA1GL Legrand Pass & Seymour 00785007264500
COVER-S Leviton 00078477525753

* All prices subject to change.

Begin Live Chat