C01045 - 8 X 10 Combo Module RJ45 W/RJ31X

Legrand-On-Q

  • $97.66 (Each)
  • $97.66 (Each)

  • $976.60 (Per 10)

Available from manufacturer.
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
C01045
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
CO1045
Description
8 X 10 Combo Module RJ45 W/RJ31X
The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports
Slang Terms

Suggest a New Term
Categories
- Pwrsuppl-Modules-Network Inter Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222818 - Telephone distributing terminal frames
UPC/EAN/GTIN
804428066897 / 0804428066897 / 00804428066897
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.66 (Each)
Standard Packaging
$976.60 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C01045 - Small Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
Other Links
 
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
Attachments
 
 
C01045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
RJ31X, F Connector, RJ45
Material, Color, and Finish
Color
Black
Descriptions
Description
8 X 10 COMBO MODULE RJ45 W/RJ31X
Extra Long Description
PAS CO1045 8X10 COMBO MODULE RJ45 W
Features
The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports
Long Description
The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports
Product Type
8X10 Combo Module RJ45 W/RJ31X
Additional Information
Number Of Ports
10.0
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
CO1045
GTIN
00804428066897
UPC
804428066897
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
1.51
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area