ASPD1532W4 - Paddle Switch 2 Module 15A SP/3W

Legrand

  • $11.90 (Each)
  • $11.90 (Each)

  • $47.60 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ASPD1532W4
Manufacturer
Legrand
Manufacturer's Part Number
ASPD1532-W4
Description
Paddle Switch 2 Module 15A SP/3W
12A 120V Adorne Single Pole/3-Way Paddle Switch 2 Module White
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007040319 / 0785007040319 / 00785007040319
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.90 (Each)
Standard Packaging
$47.60 (Per 4)
Resources
Images
 
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Small Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Video
Brochures
 
 
ASPD1532W4 - Brochure
Other Links
 
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Paddle Switch
Material
Polycarbonate
connection
Screw Terminals
Poles
Single pole/3-Way
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Product Type
Paddle Switch- 2 Module, 15A, SP/3W
Description
PADDLE SWITCH 2 MODULE 15A SP/3W
extra long description
ADO ASPD1532W4 PADDLE SWITCH- 2 MOD
Long Description
12A 120V adorne Single Pole/3-Way Paddle Switch 2 Module White
Features
Antimicrobial Protection
Special Features
Paddle Switch lets you turn lights on and off with a classic up-and-down motion.
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
Connection Type
Internal Pressure Plates
Switch Type
Paddle
Manufacturer Information
Manufacturers Part Number
ASPD1532-W4
Brand
legrand
GTIN
00785007040319
UPC
785007040319
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Paddle 15A Switch, White
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
You must have an account to view stock levels
There were no add-on items found for ASPD1532W4.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds