AGFTR2152W4 - TR Gfci 15A WH

Legrand

  • $40.24 (Each)
  • $40.24 (Each)

  • $160.96 (Per 4)

Availability: In Stock Locally
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
AGFTR2152W4
Manufacturer
Legrand
Manufacturer's Part Number
AGFTR2152-W4
Description
TR Gfci 15A WH
Tamper-Resistant Gfci, 15A White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/EAN/GTIN
785007052626 / 0785007052626 / 00785007052626
Weight per unit
0.2925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.24 (Each)
Standard Packaging
$160.96 (Per 4)
Resources
Images
 
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Small Image
 
AGFTR2152W4 - Large Image
 
AGFTR2152W4 - Video
Brochures
 
 
AGFTR2152W4 - Brochure
Other Links
 
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
 
AGFTR2152W4 - Other
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
125
amperage rating
15
interrupt rating
.025 Second Nominal
Number of Gangs
1.0
Poles
2
connection
Side & Back Wire
Phase
Single
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.77
Length
1.82
Height
2.66
Descriptions
extra long description
ADO AGFTR2152W4 TAMPER-RESISTANT GF
Product Type
Tamper-Resistant Gfci, 15A WH
Description
TR GFCI 15A WH
Long Description
TAMPER-RESISTANT GFCI, 15A WHITE
Special Features
GFCIs protect against serious injury due to electric shock. They are required by National Electrical Code in kitchens and bathrooms
Additional Information
indoor/outdoor
Indoor
Connection Type
Internal Pressure Plates
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
Self-Test, GFCI, Tamper-Resistant
media
Yes
Manufacturer Information
Brand
legrand
Manufacturers Part Number
AGFTR2152-W4
GTIN
00785007052626
UPC
785007052626
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant GFCI Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2925
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
15A, GFCI
Frequency Rating
60Hz
environmental conditions
95% (relative humidity, non-condensing)
standard
cULus
Application
Residential Outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat