AFGF152TRLA - Radiant 15A TR Dual-Function Afci/Gfci Outlet

Legrand-Pass & Seymour

  • $53.34 (Each)
  • $53.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AFGF152TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF152TRLA
Description
Radiant 15A TR Dual-Function Afci/Gfci Outlet
Protecting Against Both Electrical Fires Caused By Arc Faults and Injury Due to Electrical Shock, This Outlet Meets National Electrical Code For Use In Kitchens and Laundry Areas. Unlike Afci/Gfci Breaker Alternatives, This Dual-Function Device Makes It Easy to Recognize and Fix Trips Right Where They Happen. Maximize Safety, In Style, With Afci/Gfci Protection Featuring The Sleek, Clean Lines Of Radiant. Gfci Protection Is Required By Code In Bathrooms, Kitchens, Garages, Outdoor Areas, and For Any Other
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121637 - Arc suppressor
UPC/GTIN
785007055757 / 00785007055757
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.34 (Each)
Resources
Images
 
 
AFGF152TRLA - Large Image
 
AFGF152TRLA - Large Image
 
AFGF152TRLA - Large Image
 
AFGF152TRLA - Small Image
 
AFGF152TRLA - Large Image
 
AFGF152TRLA - Video
Brochures
 
 
AFGF152TRLA - Brochure
Other Links
 
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
 
AFGF152TRLA - Other
Features
connection
Side & Back Wired
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Disc Sub Afgf153trla
extra long description
P&S AFGF152TRLA DISC SUB AFGF153TRL
Description
RADIANT 15A TR DUAL-FUNCTION AFCI/GFCI OUTLET
Long Description
Protecting against both electrical fires caused by arc faults and injury due to electrical shock, this outlet meets National Electrical Code for use in kitchens and laundry areas. Unlike AFCI/GFCI breaker alternatives, this dual-function device makes it easy to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI/GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, outdoor areas, and for any other
Special Features
Pass & Seymour Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety and a code-approved alternative to AFCI breakers. AFCI Receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
Manufacturer Information
Manufacturers Part Number
AFGF152TRLA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007055757
UPC
785007055757
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
UL, cULus, FSUL, UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of AFGF152TRLA.
Jump To:

Similar Items

Similar items are close alternatives to AFGF152TRLA, though they may not be 100% alike.

Afci Arc Fault Gfci Ground Fault Receptacle Made Exclusively For Use With Screwl...
  • Our Part #: AFGF153TRLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AFGF153TRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($571.70)
AFGF153TRLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.17

Each

QTY:
Each
Add
There were no add-on items found for AFGF152TRLA.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds