AF202TRLA - Mto 20A Afci TR Rec La

Legrand-Pass & Seymour

  • $50.10 (Each)
  • $50.10 (Each)
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
AF202TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF202TRLA
Description
Mto 20A Afci TR Rec La
Afci Outlets From The Radiant Registered Collection Detect and Cut Power During Arc-Fault Occurrences, Reducing The Risk Of Electrical Fires. Meeting National Electrical Code As An Alternative to Afci Breakers, These Outlets Make It Easier to Recognize and Fix Trips Right Where They Happen. Maximize Safety, In Style, With Afci Protection Featuring The Sleek, Clean Lines Of Radiant. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicago, Canada). Made Exclus
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007127898 / 0785007127898 / 00785007127898
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.10 (Each)
Resources
Images
 
 
AF202TRLA - Large Image
 
AF202TRLA - Large Image
 
AF202TRLA - Small Image
 
AF202TRLA - Large Image
 
AF202TRLA - Video
Brochures
 
 
AF202TRLA - Brochure
Other Links
 
 
AF202TRLA - Other
 
AF202TRLA - Other
 
AF202TRLA - Other
 
AF202TRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Number of Gangs
1.0
Voltage Rating
125
Poles
2
Descriptions
Description
MTO 20A AFCI TR REC LA
Product Type
Disc Sub Af203trla
extra long description
P&S AF202TRLA DISC SUB AF203TRLA
Long Description
AFCI outlets from the radiant Registered Collection detect and cut power during arc-fault occurrences, reducing the risk of electrical fires. Meeting National Electrical Code as an alternative to AFCI breakers, these outlets make it easier to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI protection featuring the sleek, clean lines of radiant. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). Made exclus
Special Features
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Additional Information
media
Yes
trip range
5±1 mA
Outlet Type
AFCI, Tamper-Resistant
Mounting Type
Box
indoor/outdoor
Indoor
Trip Type
.025 Second Nominal
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AF202TRLA
GTIN
00785007127898
UPC
785007127898
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant 20A Outlet Branch Circuit AFCI Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial/Residential
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat