AC2M07BK - HS Hdmi W/Ethernet CL3 7.5M (24.6')

Legrand-On-Q

  • $43.52 (Each)
  • $43.52 (Each)

  • $652.80 (Per 15)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
AC2M07BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M07-BK
Description
HS Hdmi W/Ethernet CL3 7.5M (24.6')
Not Every Job Requires Full 4K Support. Some Just Need A Dependable Hdmi Cable to Support 1080P Resolution. These 10GBPS High-Speed Hdmi Cables With Ethernet Are Just That. They'Re Tested to Deliver Uncompressed High-Definition Audio and
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Recorders & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121616 - Telecommunications cable
UPC/EAN/GTIN
804428067184 / 0804428067184 / 00804428067184
Weight per unit
1.3467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.52 (Each)
Standard Packaging
$652.80 (Per 15)
Stock Availability
Tyler
2 (Check another store)
All Stores
5
Resources
Images
 
 
AC2M07BK - Small Image
 
AC2M07BK - Large Image
Brochures
 
 
AC2M07BK - Brochure
Other Links
 
 
AC2M07BK - Other
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
Black
Dimensions and Weight
Length
7.5 m
Descriptions
Product Type
HS Hdmi W/Ethrnet CL3 7.5M 24.6FT
extra long description
OnQ AC2M07BK HS HDMI W/ETHRNET CL3
Description
HS HDMI W/ETHERNET CL3 7.5M (24.6')
Long Description
Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and
Construction
7 Strands 24 AWG Copper Wire
Special Features
7.5 Meter HDMI cable w/Ethernet (24.6ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Ch
Features
Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and
Additional Information
outside diameter
0.41340
Number of Pins
19
connector
19-pin HDMI M/M
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
media
Video / Audio
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
AC2M07-BK
GTIN
00804428067184
UPC
804428067184
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
HDMI Cable
Packaging
Weight
1.33 lb
Weight per each
1.3467
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available
Tyler
2 View Store

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat