AC2M03BK - HS Hsdi W/Ethernet CL3 3M (9.8')

Legrand-On-Q

  • $17.31 (Each)
  • $17.31 (Each)

  • $121.17 (Per 7)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
AC2M03BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M03-BK
Description
HS Hsdi W/Ethernet CL3 3M (9.8')
Not Every Job Requires Full 4K Support. Some Just Need A Dependable Hdmi Cable to Support 1080P Resolution. These 10GBPS High-Speed Hdmi Cables With Ethernet Are Just That. They'Re Tested to Deliver Uncompressed High-Definition Audio and
Slang Terms

Categories
Video & Surveillance Equipt - Video Recorders & Accessories
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121616 - Telecommunications cable
UPC/EAN/GTIN
804428067153 / 0804428067153 / 00804428067153
Weight per unit
0.3657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Standard Packaging
$121.17 (Per 7)
Resources
Images
 
 
AC2M03BK - Small Image
 
AC2M03BK - Large Image
Brochures
 
 
AC2M03BK - Brochure
Other Links
 
 
AC2M03BK - Other
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3 m
Descriptions
extra long description
OnQ AC2M03BK HS HSDI W/ETHERNET CL3
Product Type
HS Hsdi W/Ethernet CL3 3M(9.8 FT)
Long Description
Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and
Special Features
3 Meter HDMI cable w/Ethernet (9.84ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Chan
Construction
7 Strands 28-30 AWG Copper Wire
Description
HS HSDI W/ETHERNET CL3 3M (9.8')
Additional Information
outside diameter
0.23620
Number of Pins
19
connector
19-pin HDMI M/M
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
media
Video / Audio
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
AC2M03-BK
GTIN
00804428067153
UPC
804428067153
Taxonomies, Classifications, and Categories
Type
HDMI Cable
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
.33 lb
Weight per each
0.3657
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Residential
You must have an account to view stock levels
There were no add-on items found for AC2M03BK.

* All prices subject to change.