90683IV - 3W Dimmer

Pass & Seymour

  • $47.24 (Each)
  • $47.24 (Each)

  • $283.44 (Per 6)
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
90683IV
Manufacturer
Pass & Seymour
Manufacturer's Part Number
90683-IV
Description
3W Dimmer
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; Ivory Finish; 3-Way Operation Type; Ul, Csa Approval; 120 V Voltage Rating; Visionpak Standard Package; 600 W Load Rating
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500726607
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.24 (Each)
Carton
$47.24 (Each)
Standard Packaging
$283.44 (Per 6)
Resources
Images
 
 
90683IV - Small Image
 
90683IV - Large Image
Installation Sheets
 
 
90683IV - Installation Sheet
Attachments
 
 
90683IV - Specification Sheet
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
120 V
120 V
Operation Type
3-Way
3-Way
Material, Color, and Finish
Finish
Ivory
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
3W DIMMER
Additional Information
Grade Specification
Grade Specification
Commodity Description
LIGHTING DIMMERS
LIGHTING DIMMERS
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 V VOLTAGE RATING; VISIONPAK STANDARD PACKAGE; 600 W LOAD RATING
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 V VOLTAGE RATING; VISIONPAK STANDARD PACKAGE; 600 W LOAD RATING
Additional Information
Load Rating
600 W
600 W
Load Type
INCANDESCENT
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Standard Decorator
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
90683-IV
Model
90 mm
90 mm
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
VISIONPAK
VISIONPAK
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat