90680I - Dim/Slide 600W Pre-Set 1-Pole Ivory

Legrand-Pass & Seymour

  • $32.96 (Each)
  • $32.96 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
90680I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
90680-I
Description
Dim/Slide 600W Pre-Set 1-Pole Ivory
Dim/Slide 600W Pre-Set 1-Pole Ivory
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007906806 / 00785007906806
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
90680I - Large Image
Installation Sheets
 
 
90680I - Installation Sheet
Attachments
 
 
90680I - Specification Sheet
Features
Voltage Rating
120 V
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
DIM/SLIDE 600W PRE-SET 1-POLE IVORY
extra long description
WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90680-I
Model
90 mm
GTIN
00785007906806
UPC
785007906806
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 90680I.
Jump To:

Similar Items

Similar items are close alternatives to 90680I, though they may not be 100% alike.

00027557684439|0027557|027557684439|02755768443|68443|S 600PH Iv|S-600PH-1V|S600...
  • Our Part #: S600PHIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05)
S600PHIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add

* All prices subject to change.