873LAG - Radiant Switch 3W 15A 120/277V La

Legrand-Pass & Seymour

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.21 (Per 10)

  • $622.11 (Per 100)

In-Stock: 1,420 available at other locations ( find a store with stock)
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
873LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873LA
Description
Radiant Switch 3W 15A 120/277V La
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245455 / 0785007245455 / 00785007245455
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$6.22 (Each)
Standard Packaging
$62.21 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,420
Resources
Images
 
 
873LAG - Small Image
 
873LAG - Large Image
 
873LAG - Large Image
 
873LAG - Large Image
 
873LAG - Large Image
 
873LAG - Large Image
Attachments
 
 
873LAG - Specification Sheet
Other Links
 
 
873LAG - Other
 
873LAG - Other
 
873LAG - Other
 
873LAG - Other
 
873LAG - Other
 
873LAG - Other
 
873LAG - Other
Brochures
 
 
873LAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
3
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
3-way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 3W 15A 120/277V LA
Extra Long Description
PAS TM873LA RADIANT SWITCH 3W 15A 1
Features
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 3W 15A 120/277V La
Special Features
Designer style, smooth quiet paddle action
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Universal, Incandescent, Fluorescent, CFL, Halogen, LED, Xenon
Mounting Type
Box
Number Of Switches
1.0
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873LA
GTIN
00785007245455
UPC
785007245455
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,420

Location search:
These alternate items can be purchased instead of 873LAG.
Jump To:

Similar Items

Similar items are close alternatives to 873LAG, though they may not be 100% alike.

Cross Referenced

These items are similar to 873LAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD315LA Bryant Electric 00883778119422
7503LA Eaton 00032664627651
7603LA Eaton Wiring Devices 00032664647567
7503LA Eaton Wiring Devices 00032664627668
93150-LA Enerlites 00883951219208
HBL2103A Hubbell Wiring Device-Kellems n/a
5603-2T Leviton 00078477274996
CA-3PS-LA Lutron Electronics 00784276016254
82063 Morris 00601986820639
2603-LA Legrand Pass & Seymour 00785007539141
TM873LA Legrand Pass & Seymour 00785007245455

* All prices subject to change.

Begin Live Chat