873BK - Radiant Switch 3W 15A 120/277V BK

Legrand-Pass & Seymour

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.21 (Per 10)

  • $622.11 (Per 100)

In-Stock: 1,167 available at other locations ( find a store with stock)
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
873BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873BK
Description
Radiant Switch 3W 15A 120/277V BK
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245424 / 0785007245424 / 00785007245424
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$62.21 (Per 10)
Standard Packaging
$622.11 (Per 100)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
84
All Stores
1,167
Resources
Other Links
 
 
873BK - Other
 
873BK - Other
 
873BK - Other
 
873BK - Other
 
873BK - Other
 
873BK - Other
Brochures
 
 
873BK - Brochure
Images
 
 
873BK - Small Image
 
873BK - Large Image
 
873BK - Large Image
 
873BK - Large Image
 
873BK - Large Image
 
873BK - Large Image
Attachments
 
 
873BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
3-way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
6.25"
Thickness
2"
Descriptions
Description
RADIANT SWITCH 3W 15A 120/277V BK
Extra Long Description
PAS TM873BK RADIANT SWITCH 3W 15A 1
Features
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 3W 15A 120/277V BK
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Halogen, Incandescent, Xenon, Universal, CFL, LED, Fluorescent
Mounting Type
Box
Number Of Switches
1.0
Orientation
Vertical
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873BK
GTIN
00785007245424
UPC
785007245424
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, UL, UL 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,167

Location search:
These alternate items can be purchased instead of 873BK.
Jump To:

Similar Items

Similar items are close alternatives to 873BK, though they may not be 100% alike.

Cross Referenced

These items are similar to 873BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD315BK Bryant Electric 00883778101281
7503BK-BOX Eaton 00032664752452
7503BK Eaton Wiring Devices 00032664643781
93150-BK Enerlites 00883951410063
7503BKBOX GENERAL ELECTRIC n/a
RSD315BK GENERAL ELECTRIC n/a
HBL2103BK Hubbell Wiring Device-Kellems 00783585520506
5603-2E Leviton 00078477052600
CA-3PS-BL Lutron Electronics 00784276016179
TM873BK Legrand Pass & Seymour 00785007245424

* All prices subject to change.

Begin Live Chat