870LA - Radiant Switch 1P 15A 120/277V La

Legrand-Pass & Seymour

  • $3.58 (Each)
  • $3.58 (Each)

  • $35.83 (Per 10)

  • $358.27 (Per 100)

In-Stock: 2,955 available at other locations ( find a store with stock)
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
870LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870LA
Description
Radiant Switch 1P 15A 120/277V La
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245394 / 0785007245394 / 00785007245394
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$35.83 (Per 10)
Standard Packaging
$358.27 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,955
Resources
Attachments
 
 
870LA - Specification Sheet
Images
 
 
870LA - Small Image
 
870LA - Large Image
 
870LA - Large Image
 
870LA - Large Image
 
870LA - Large Image
 
870LA - Large Image
Other Links
 
 
870LA - Other
 
870LA - Other
 
870LA - Other
 
870LA - Other
 
870LA - Other
 
870LA - Other
 
870LA - Other
Brochures
 
 
870LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Extra Long Description
PAS TM870LA RADIANT SWITCH 1P 15A 1
Features
Decorator Style
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 1P 15A 120/277V La
Special Features
Designer style, smooth quiet paddle action
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
Fluorescent, LED, Halogen, CFL, Xenon, Universal, Incandescent
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870LA
GTIN
00785007245394
UPC
785007245394
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,955

Location search:
These alternate items can be purchased instead of 870LA.
Jump To:

Similar Items

Similar items are close alternatives to 870LA, though they may not be 100% alike.

Cross Referenced

These items are similar to 870LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD115LA Bryant Electric 00883778119408
9801AL Bryant Electric 00781786740020
RSD115AL Bryant Electric 00883778101151
7501LA Eaton Wiring Devices 00032664627545
7601LA Eaton Wiring Devices 00032664647543
7601A Eaton Wiring Devices 00032664647536
91150-LA Enerlites 00883951219192
DS115AL Hubbell Wiring Device-Kellems 00783585108452
HBL2101AL Hubbell Wiring Device-Kellems 00783585520896
HBL2101A Hubbell Wiring Device-Kellems n/a
5601-2T Leviton 00078477274972
5691-2A Leviton n/a
5601-A Leviton n/a
5601-X2T Leviton 00078477352205
CA-1PS-LA Lutron Electronics 00784276016117
CA-1PSH-AL Lutron Electronics n/a
82053 Morris 00601986820530
TM870-LA Legrand Pass & Seymour 00785007245394
2601-LA Legrand Pass & Seymour 00785007539042

* All prices subject to change.

Begin Live Chat