8681 - Mogul to Med Socket Adaptor

Legrand-Pass & Seymour

  • $6.45 (Each)
  • $6.45 (Each)

  • $64.50 (Per 10)

  • $645.00 (Per 100)
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
8681
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8681
Description
Mogul to Med Socket Adaptor
Socket Adapter, 250 V Ac, White, 660 W, 1.66 In Diameter, 2.0 In Length, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007886818 / 0785007886818 / 00785007886818
Weight per unit
0.1556 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Carton
$64.50 (Per 10)
Standard Packaging
$645.00 (Per 100)
Resources
Images
 
 
8681 - Large Image
 
8681 - Small Image
 
8681 - Large Image
Attachments
 
 
8681 - Specification Sheet
Other Links
 
 
8681 - Other
 
8681 - Other
 
8681 - Other
Brochures
 
 
8681 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Material
Consult the Factory
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
1.66 in
Length
2.0 in
Descriptions
Product Type
Socket Adapter
Long Description
Socket Adapter, 250 V ac, White, 660 W, 1.66 in Diameter, 2.0 in Length, 0.16 lb
Features
Mogul to medium socket adapter, 1 peice. 1.66" Diameterx 2.0" deep. 660 watt, 250 volt, White
Short Description
250 VAC, Socket Adapter, White
Description
MOGUL TO MED SOCKET ADAPTOR
Special Features
Converts socket size from mogul to medium. 1 peice. 1.66" diameter x 2.0" deep.
extra long description
P&S 8681 MOGUL TO MED SOCKET ADAPTO
Additional Information
Power Rating
660 W
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant;UL listed;CSA Certified
Voltage
250.0 V
Base
Mogel to Medium Base
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8681
GTIN
00785007886818
UPC
785007886818
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SOCKET ADAPTER
Packaging
Weight
0.16 lb
Weight per each
0.1556
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
Mounting
Consult the Factory
standard
CSA, UL, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8681.
Jump To:

Similar Items

Similar items are close alternatives to 8681, though they may not be 100% alike.

Eaton Keyless Socket Reducer, Mogul to Medium, Medium Base, Ivory, Porcelain
  • Our Part #: 332
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 332-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.39) ·
332 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8681 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
332 Eaton Wiring Devices 00032664357602
RL154 Hubbell Wiring Device-Kellems 00883778304132
8681 Leviton 00078477267806
8681 Legrand Pass & Seymour 00785007886818
CW332 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat