8300WMRI - Hosp GRD Duplex Recp 20A 125V Mri WH

Legrand-Pass & Seymour

  • $41.09 (Each)
  • $41.09 (Each)

  • $4,109.00 (Per 100)
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
8300WMRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-WMRI
Description
Hosp GRD Duplex Recp 20A 125V Mri WH
Extra Heavy-Duty Hospital Grade Mri Duplex Receptacle Back and Side-Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007269178 / 0785007269178 / 00785007269178
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.09 (Each)
Standard Packaging
$4,109.00 (Per 100)
Resources
Images
 
 
8300WMRI - Small Image
 
8300WMRI - Large Image
Brochures
 
 
8300WMRI - Brochure
Other Links
 
 
8300WMRI - Other
 
8300WMRI - Other
 
8300WMRI - Other
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
125
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Hosp GRD Dup Recp 20A 125V Mri W
extra long description
P&S 8300WMRI HOSP GRD DUP RECP 20A
Long Description
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and Side-Wire 20A 125V
Special Features
Designed expressly for MRI applications. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty one-piece nickel-plated brass mounting strap with integral ground for superior structural integrity and long-term performance. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for
Description
HOSP GRD DUPLEX RECP 20A 125V MRI WH
Additional Information
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300-WMRI
GTIN
00785007269178
UPC
785007269178
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Hospital Grade MRI Receptacle, Extra Heavy-Duty
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1667
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Mounting
WALL
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300WMRI.
Jump To:

Similar Items

Similar items are close alternatives to 8300WMRI, though they may not be 100% alike.

Eaton Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, Mri Duplex Rec...
  • Our Part #: MRI8300W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MRI8300W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,051.25) ·
MRI8300W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat