8300HW - Compact HG Dup Rec 20A 125V W

Legrand-Pass & Seymour

  • $13.48 (Each)
  • $13.48 (Each)

  • $1,347.97 (Per 100)

In-Stock: 25 available locally (Nacogdoches, TX) ( change location)
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
8300HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-HW
Description
Compact HG Dup Rec 20A 125V W
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830057 / 0785007830057 / 00785007830057
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Carton
$13.48 (Each)
Standard Packaging
$1,347.97 (Per 100)
Stock Availability
Nacogdoches
25 (Check another store)
All Stores
1,901
Resources
Brochures
 
 
8300HW - Brochure
Images
 
 
8300HW - Small Image
 
8300HW - Large Image
 
8300HW - Large Image
Other Links
 
 
8300HW - Other
 
8300HW - Other
 
8300HW - Other
Attachments
 
 
8300HW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Wire Ground
Current Rating
20 A
Material
Thermoplastic
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
14 - 10
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
3.281 in
Length
1.322 in
Size
3.3 in
Width
0.780 in
Descriptions
Description
COMPACT HG DUP REC 20A 125V W
Extra Long Description
PAS 8300HW COMPACT HG DUP REC 20A 1
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt White
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2100 lb
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Back & Side Wire;Heavy Duty Compact Design
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Wall Mount
Outlet Type
Hospital Grade
Package Quantity
10 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HW
GTIN
00785007830057
UPC
785007830057
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8300HW.
Jump To:

Similar Items

Similar items are close alternatives to 8300HW, though they may not be 100% alike.

Cross Referenced

These items are similar to 8300HW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL8300HW Hubbell Wiring Device-Kellems 00783585015910
8300-HW Leviton 00078477818916
8300HW Legrand Pass & Seymour 00785007830057
8300W Eaton Wiring Devices 00032664705670
PS8300HSW Legrand Pass & Seymour 00785007307221

* All prices subject to change.

Begin Live Chat