7555SS - Turnlok Conn 3W 15A/125V 10A/250V

Legrand-Pass & Seymour

  • $37.57 (Each)
  • $37.57 (Each)

  • $3,756.94 (Per 100)
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
7555SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7555SS
Description
Turnlok Conn 3W 15A/125V 10A/250V
Turnlok Connector 3WIRE 15AMP 125VOLT 10AMP 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007755510 / 00785007755510
Weight per unit
0.171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.57 (Each)
Carton
$37.57 (Each)
Standard Packaging
$3,756.94 (Per 100)
Resources
Images
 
 
7555SS - Small Image
 
7555SS - Large Image
Brochures
 
 
7555SS - Brochure
Other Links
 
 
7555SS - Other
 
7555SS - Other
 
7555SS - Other
 
7555SS - Other
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
125/250
amperage rating
15/10
Number of Wires
3
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.624 L x 1.531 H
Descriptions
Long Description
Turnlok Connector 3wire 15amp 125volt 10amp 250v
Special Features
Industrial-strength plug blades and connector contacts resist heat rise, provide excellent conductivity. Impact- and corrosion-resistant durable nylon shell material. Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. Rounded back contour reduces snags and hang-ups on the job site. Visible stamped device rating.
Description
TURNLOK CONN 3W 15A/125V 10A/250V
Product Type
Disc Sub 125VPSL515C, 250V PSL615C
extra long description
P&S 7555SS DISC SUB 125VPSL515C,250
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7555SS
GTIN
00785007755510
UPC
785007755510
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Connector, Non-NEMA
Trade Size
Amperage
15.0
Packaging
Weight per each
0.171
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
Cord
Application
Industrial
nema rating
Non-NEMA
standard
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7555SS.
Jump To:

Cross Referenced

These items are similar to 7555SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7565CY Hubbell Wiring Device-Kellems 00783585178653
7555SS Legrand Pass & Seymour 00785007755510

* All prices subject to change.

Begin Live Chat