693LA - Disc Sub 693LAG, Rcd33la

Legrand-Pass & Seymour

  • $29.00 (Each)
  • $29.00 (Each)

  • $290.00 (Per 10)

  • $2,900.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
693LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693LA
Description
Disc Sub 693LAG, Rcd33la
Double Three-Way Combination Switch, 15 Amps, 120/277 Volts, Light Almond.
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690194 / 00785007690194
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.00 (Each)
Standard Packaging
$290.00 (Per 10)
Resources
Images
 
 
693LA - Small Image
 
693LA - Large Image
Brochures
 
 
693LA - Brochure
Other Links
 
 
693LA - Other
 
693LA - Other
 
693LA - Other
Features
Voltage Rating
0.43321299639
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
non-grounding, Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SWITCHES 3WAY 15A120/277V La
Description
DISC SUB 693LAG, RCD33LA
extra long description
P&S 693LA COMBO 2SWITCHES 3WAY 15A1
Long Description
Double Three-way Combination Switch, 15 amps, 120/277 volts, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(2) 3W
Voltage
0.433 V
Contact Rating
15amp, 120/277vac
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693LA
GTIN
00785007690194
UPC
785007690194
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.251
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
Application
Residential/Commercial
Mounting
WALL
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds