692IG - Combo SW 1P 15A120V Pilot LT 1/25 GRD Iv

Legrand-Pass & Seymour

  • $21.06 (Each)
  • $21.06 (Each)

  • $210.60 (Per 10)

  • $1,053.00 (Per 50)

  • $2,106.01 (Per 100)
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
692IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692-IG
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD Iv
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006094 / 0785007006094 / 00785007006094
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.06 (Each)
Carton
$210.60 (Per 10)
Standard Packaging
$1,053.00 (Per 50)
Resources
Images
 
 
692IG - Small Image
 
692IG - Large Image
Brochures
 
 
692IG - Brochure
Other Links
 
 
692IG - Other
 
692IG - Other
 
692IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Pilot Light: 1/25
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
extra long description
P&S 692IG COMBO SW 1P 15A120V PILOT
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD IV
Long Description
Single-Pole, Single Pilot light, Combination Switch, 15A, 120/125As, White.
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Voltage
120/125 V
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30k.0
Contact Configuration
N-O
action
SP & Pilot Light
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692-IG
GTIN
00785007006094
UPC
785007006094
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2133
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20
Operating Temperature
Maximum continuous +60°C, minimum -30°C
environmental conditions
Flammability: UL94 V2
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 692IG.
Jump To:

Similar Items

Similar items are close alternatives to 692IG, though they may not be 100% alike.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692-WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($210.60) · 50 ($1,053.00) ·
692WG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.06

Each

QTY:
Each
Add
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 1...
  • Our Part #: 277V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 277V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.80) · 100 ($1,728.00) ·
277V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($210.60) · 50 ($1,053.00) ·
692LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.06

Each

QTY:
Each
Add
COMBO SW 1P 15A120V PILOT LT 1/25 GRD BN
  • MFR Part #: 692G
  • GTIN: 00785007006087
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 692IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC109I Bryant Electric 00883778110023
277V Eaton Wiring Devices 00032664994487
82150L-I Enerlites 00883951216498
5226-I Leviton 00078477226902
82095 Morris 00601986820950
692-IG Legrand Pass & Seymour 00785007006094

* All prices subject to change.

Begin Live Chat