691TRW - TR Combo 1P Switch + Recp 15A/120V WH

Legrand-Pass & Seymour

  • $22.14 (Each)
  • $22.14 (Each)

  • $221.40 (Per 10)

  • $1,107.00 (Per 50)
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
691TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691-TRW
Description
TR Combo 1P Switch + Recp 15A/120V WH
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007240832 / 0785007240832 / 00785007240832
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Carton
$221.40 (Per 10)
Standard Packaging
$1,107.00 (Per 50)
Resources
Images
 
 
691TRW - Small Image
 
691TRW - Large Image
Brochures
 
 
691TRW - Brochure
Other Links
 
 
691TRW - Other
 
691TRW - Other
 
691TRW - Other
 
691TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
extra long description
P&S 691TRW TR COMBO 1P SWITCH + REC
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. This tamper-resistant version features a dual mechanical shutter system to help prevent the insertion of foreign objects, making it much safer and more convenient than plastic outlet caps. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Features
Combination
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Product Type
TR Combo 1P Switch + Rec 15A/120V W
Description
TR COMBO 1P SWITCH + RECP 15A/120V WH
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30k.0
Contact Configuration
N-O
action
SP & Recptacle
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
691-TRW
GTIN
00785007240832
UPC
785007240832
Taxonomies, Classifications, and Categories
Type
COMBINATION
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20, UL498
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 691TRW.
Jump To:

Similar Items

Similar items are close alternatives to 691TRW, though they may not be 100% alike.

Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to An...
  • Our Part #: 691TR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 691-TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
691TR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
TR COMBO 1P SWITCH + REC 15A/120V LA
  • MFR Part #: 691TRLA
  • GTIN: 00785007108651
  • Manufacturer: Legrand-Pass & Seymour
TR COMBO 1P SWITCH + REC 15A/120V I
  • MFR Part #: 691TRI
  • GTIN: 00785007240849
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 691TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC108WTR Bryant Electric 00883778302275
TR274W Eaton Wiring Devices 00032664722318
T5225-W Leviton 00078477379264
691TRW Legrand Pass & Seymour 00785007240832
RC108TRW Hubbell Wiring Device-Kellems n/a
RC108WTR GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat