664BKG - SW 4W Ac 15A 120V GRD Terminal BK

Legrand-Pass & Seymour

  • $15.64 (Each)
  • $15.64 (Each)

  • $782.23 (Per 50)

  • $1,564.46 (Per 100)

In-Stock: 272 available at other locations ( find a store with stock)
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
664BKG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664-BKG
Description
SW 4W Ac 15A 120V GRD Terminal BK
Four-Way Switch, Grounded Terminals, 15 Amps, 120 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664065 / 0785007664065 / 00785007664065
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$15.64 (Each)
Standard Packaging
$782.23 (Per 50)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
272
Resources
Images
 
 
664BKG - Small Image
 
664BKG - Large Image
 
664BKG - Video
Brochures
 
 
664BKG - Brochure
Other Links
 
 
664BKG - Other
 
664BKG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Wire Size
12-14Awg
Voltage Rating
120
amperage rating
15
Number of Wires
4
Poles
4-Way
Material
Thermoplastic
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
SW 4W Ac 15A 120V GRD Terminal BK
Description
SW 4W AC 15A 120V GRD TERMINAL BK
extra long description
P&S 664BKG SW 4W AC 15A 120V GRD TE
Features
Extra Long Strap
Long Description
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Brown.
Special Features
High impact resistant construction, extra long stap, side wire, push wire
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
Switch Type
Toggle
Mounting Type
Wall Box
Load Type
Halogen, CFL, LED, Fluorescent, Incandescent, Universal, Xenon
indoor/outdoor
Indoor
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664-BKG
GTIN
00785007664065
UPC
785007664065
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2072
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA, CULUS, UL, UL20
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 664BKG.
Jump To:

Similar Items

Similar items are close alternatives to 664BKG, though they may not be 100% alike.

Four-Way Switch, Grounded Terminals, 15 Amps, 120 Volts, Brown.
  • Our Part #: 664WG
  • Deer Park Availability: 22
  • Total Availability: In Stock
  • MFR Part #: 664WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($782.23) ·
664WG - Pass & Seymour/Legrand

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$15.64

Each

QTY:
Each
Add
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuato...
  • MFR Part #: 664G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($782.23) ·
664G - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$15.64

Each

QTY:
Each
Add
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Light Almo...
  • MFR Part #: 664LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($782.23) ·
664LAG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$15.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 664BKG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS415BK Hubbell Wiring Device-Kellems n/a
664BKG Legrand Pass & Seymour 00785007664065

* All prices subject to change.

Begin Live Chat