660IG - Switch 15A 120V GRD Iv

Legrand-Pass & Seymour

  • $1.22 (Each)
  • $1.22 (Each)

  • $122.34 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)
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
660IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660IG
Description
Switch 15A 120V GRD Iv
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007660074 / 0785007660074 / 00785007660074
Weight per unit
0.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$1.22 (Each)
Standard Packaging
$122.34 (Per 100)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
4,395
Resources
Images
 
 
660IG - Small Image
 
660IG - Large Image
 
660IG - Large Image
Other Links
 
 
660IG - Other
 
660IG - Other
Brochures
 
 
660IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number of Gangs
1
Poles
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Ivory
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, Ivory, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Single Pole Switch in ivory, with grounded terminals, is made of a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Ivory
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SWITCH 15A 120V GRD IV
extra long description
P&S 660IG SWITCH 15A 120V GRD IV
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Load Rating
15 A @ 120 VAC
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Load Type
Universal, LED, Xenon, CFL, Fluorescent, Halogen, Incandescent
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660IG
GTIN
00785007660074
UPC
785007660074
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.11 lb
Weight per each
0.113
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL, CULUS, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,395

Location search:
These alternate items can be purchased instead of 660IG.
Jump To:

Similar Items

Similar items are close alternatives to 660IG, though they may not be 100% alike.

Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, ...
  • Our Part #: 660WG
  • Nacogdoches Availability: 302
  • Total Availability: In Stock
  • MFR Part #: 660WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall ...
  • Our Part #: 660LAG
  • Nacogdoches Availability: 37
  • Total Availability: In Stock
  • MFR Part #: 660LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660LAG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, ...
  • Our Part #: 660G
  • Nacogdoches Availability: 170
  • Total Availability: In Stock
  • MFR Part #: 660G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660G - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic, PVC (Toggle);Polycarb...
  • Our Part #: 13017V
  • Nacogdoches Availability: 152
  • Total Availability: In Stock
  • MFR Part #: 1301-7V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.18) · 100 ($141.83) ·
13017V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, ...
  • Our Part #: 660BKG
  • Nacogdoches Availability: 5
  • Total Availability: In Stock
  • MFR Part #: 660BKG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660BKG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
1-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
  • MFR Part #: PS15AC1-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($617.88) ·
PS15AC1I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$12.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 660IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS115I Bryant Electric 00883778100888
1301V Eaton Wiring Devices 00032664542749
1301-7V Eaton Wiring Devices 00032664542800
88115-I Enerlites 00883951214159
SS115I Hubbell Wiring Device-Kellems n/a
1451-2I Leviton 00078477772713
82010 Morris 00601986820103
660IGMH Legrand Pass & Seymour 00785007660081
660IG Legrand Pass & Seymour 00785007660074
PS15AC1-I Legrand Pass & Seymour 00785007196528

* All prices subject to change.

Begin Live Chat