5965VY - Straight Blade Maxgrip Plug 3W 15A 125V Yl

Legrand-Pass & Seymour

  • $8.67 (Each)
  • $8.67 (Each)

  • $86.70 (Per 10)
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
5965VY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5965Y
Description
Straight Blade Maxgrip Plug 3W 15A 125V Yl
Straight Blade Plug 2-Pole 3-Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237467 / 0785007237467 / 00785007237467
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.67 (Each)
Standard Packaging
$86.70 (Per 10)
Resources
Images
 
 
5965VY - Small Image
 
5965VY - Large Image
Brochures
 
 
5965VY - Brochure
Other Links
 
 
5965VY - Other
 
5965VY - Other
 
5965VY - Other
 
5965VY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
Material
Nylon
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.83 in
Descriptions
extra long description
P&S PS5965Y STR BLD MAXGRIP PLUG 3W
Product Type
STR BLD Maxgrip Plug 3W 15A 125V Y
Description
STRAIGHT BLADE MAXGRIP PLUG 3W 15A 125V YL
Long Description
Straight Blade Plug 2-Pole 3-Wire 15A 125V
Special Features
Self hinge, enclosed terminals and molded finger grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5965Y
GTIN
00785007237467
UPC
785007237467
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL 498
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5965VY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5965VY.

Straight Blade Max Grip Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, Nylon Mater...
  • Our Part #: PS5965Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5965Y
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.70) · 50 ($433.50) ·
PS5965Y - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 15A 125V
  • Our Part #: 5965Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5965Y
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.70) ·
5965Y - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5965VY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5965Y Bryant Electric 00781786005853
AH5965Y Eaton Wiring Devices 00032664722844
HBL5965VY Hubbell Wiring Device-Kellems 00783585013091
PS5965Y Legrand Pass & Seymour 00785007237467

* All prices subject to change.

Begin Live Chat