5750 - Straight Blade Recp 3P 50A 250V

Legrand-Pass & Seymour

  • $69.09 (Each)
  • $69.09 (Each)

  • $690.93 (Per 10)

  • $6,909.32 (Per 100)

In-Stock: 0 available locally (Hope, AR) (change location)
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
5750
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5750
Description
Straight Blade Recp 3P 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007575002 / 0785007575002 / 00785007575002
Weight per unit
0.4025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.09 (Each)
Carton
$69.09 (Each)
Standard Packaging
$690.93 (Per 10)
Stock Availability
Hope
0 (Find nearest stock)
Texarkana
0
All Stores
160
Resources
Images
 
 
5750 - Small Image
 
5750 - Large Image
 
5750 - Large Image
Brochures
 
 
5750 - Brochure
Other Links
 
 
5750 - Other
 
5750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3-way
amperage rating
50
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4000 lb
Features
Straight Blade Receptacle 3pole 50amp 250v
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 5750 STRAIGHT BLADE RECEP 3P 50
Description
STRAIGHT BLADE RECP 3P 50A 250V
Additional Information
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;CSA Certified;cULus
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5750
GTIN
00785007575002
UPC
785007575002
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.4000 lb
Weight per each
0.4025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
15-50
standard
UL, CULUS, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5750.
Jump To:

Similar Items

Similar items are close alternatives to 5750, though they may not be 100% alike.

Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, B...
  • Our Part #: 8450N
  • Hope Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8450N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,487.90) ·
8450N - Eaton Wiring Devices

Hope Availability: Out Of Stock

Total Availability: In Stock

Book Price

$148.79

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole ...
  • Our Part #: HBL8450A
  • Hope Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8450A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($699.25) ·
HBL8450A - Hubbell Wiring Devices

Hope Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450N Eaton Wiring Devices 00040893018638
HBL8450A Hubbell Wiring Device-Kellems 00783585015156
8450 Leviton 00078477843321
8450IG Leviton 00078477843338
5750 Legrand Pass & Seymour 00785007575002
8450FR Bryant Electric 00781786674103
8450A Leviton n/a
GE1550 GENERAL ELECTRIC n/a
HBL8450A GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat