5278SS - Straight Blade Flanged Inlet 3W 15A 125V

Legrand-Pass & Seymour

  • $21.31 (Each)
  • $21.31 (Each)

  • $106.53 (Per 5)

  • $1,065.28 (Per 50)

  • $2,130.56 (Per 100)

Availability: In Stock Locally
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
5278SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5278SS
Description
Straight Blade Flanged Inlet 3W 15A 125V
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 In Diameter, 1.655 In Length, Impact Resistant, Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007527810 / 00785007527810
Weight per unit
0.1472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.31 (Each)
Carton
$106.53 (Per 5)
Standard Packaging
$1,065.28 (Per 50)
Resources
Images
 
 
5278SS - Small Image
 
5278SS - Large Image
 
5278SS - Large Image
Brochures
 
 
5278SS - Brochure
Other Links
 
 
5278SS - Other
 
5278SS - Other
 
5278SS - Other
 
5278SS - Other
 
5278SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Grounding
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.655 in
Diameter
2.562 in
Size
2.5 in
Descriptions
Product Type
Straight Blade Flanged Inlet
Special Features
Nema Configuration Molded On Flange;Easy Field Identification
Long Description
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 in Diameter, 1.655 in Length, Impact Resistant, Chemical Resistant, 0.15 lb
Features
Straight Blade 2pole 3wire 15amp 125volt Flanged Inlet
Short Description
15 A, 125 V, Straight Blade Flanged Inlet, Gray
extra long description
P&S 5278SS STR BLD FLANGED INLET 3W
Description
STRAIGHT BLADE FLANGED INLET 3W 15A 125V
Additional Information
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498;Federal Specifications;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5278SS
GTIN
00785007527810
UPC
785007527810
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Flanged Inlet
Packaging
Weight
0.15 lb
Weight per each
0.1472
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Medium Duty
nema rating
5-15P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5278SS.
Jump To:

Similar Items

Similar items are close alternatives to 5278SS, though they may not be 100% alike.

Eaton Arrow Hart Straight Blade Flanged Inlet , #16-12 Awg, 15A, Industrial, 125...
  • Our Part #: 5278C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5278C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.30) ·
5278C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5278SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5278 Eaton Wiring Devices 00040893013343
5278C Eaton Wiring Devices 00032664699542
HBL5278C Hubbell Wiring Device-Kellems 00783585173504
5239 Leviton 00078477228906
5278-C Leviton 00078477795392
4515 Legrand Pass & Seymour 00785007451504
5278SS Legrand Pass & Seymour 00785007527810
1447MB Woodhead 00786788700140
GE0515 GENERAL ELECTRIC n/a
HBL5278C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat