5262I - Recp Dup 15A 125V S+B Wire Iv

Legrand-Pass & Seymour

  • $13.04 (Each)
  • $13.04 (Each)

  • $130.42 (Per 10)

  • $1,304.19 (Per 100)
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
5262I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5262I
Description
Recp Dup 15A 125V S+B Wire Iv
Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007526219 / 0785007526219 / 00785007526219
Weight per unit
0.2032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Carton
$130.42 (Per 10)
Standard Packaging
$1,304.19 (Per 100)
Resources
Images
 
 
5262I - Small Image
 
5262I - Large Image
Other Links
 
 
5262I - Other
 
5262I - Other
 
5262I - Other
Brochures
 
 
5262I - Brochure
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
Nylon
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recp Dup 15A 125V S+B Wire Iv
extra long description
P&S 5262I RECP DUP 15A 125V S+B WIR
Description
RECP DUP 15A 125V S+B WIRE IV
Long Description
Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Special Features
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi
Additional Information
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
Outlet Type
Commercial, Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5262I
GTIN
00785007526219
UPC
785007526219
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2032
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
environmental conditions
Flammability: UL94 V2
Mounting
WALL
nema rating
5-15R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5262I.
Jump To:

Similar Items

Similar items are close alternatives to 5262I, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: 5262V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5262V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($303.00) ·
5262V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5262I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5262-I Bryant Electric 00781786625006
5262V Eaton Wiring Devices 00032664704338
5262I Hubbell Wiring Device-Kellems 00783585650043
5262-I Leviton 00078477139424
5262I Legrand Pass & Seymour 00785007526219
CBRS15I Bryant Electric 00781786161122
5252V Eaton Wiring Devices 00032664387807
BR15V Eaton Wiring Devices 00032664515057
BR15-I Leviton 00078477819760
5262ICN Legrand Pass & Seymour n/a
52521 GENERAL ELECTRIC n/a
52521V0RY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat