5251W - SGL Recp 15A 125V S-Wire WH

Legrand-Pass & Seymour

  • $7.00 (Each)
  • $7.00 (Each)

  • $69.96 (Per 10)

  • $699.58 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5251W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251W
Description
SGL Recp 15A 125V S-Wire WH
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1600 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525151 / 0785007525151 / 00785007525151
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$69.96 (Per 10)
Standard Packaging
$699.58 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
394
Resources
Images
 
 
5251W - Small Image
 
5251W - Large Image
 
5251W - Large Image
Brochures
 
 
5251W - Brochure
Other Links
 
 
5251W - Other
 
5251W - Other
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
15
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1600 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 15amp 125volt, Ivory
Short Description
15 A, 125 V, Straight Blade Receptacle, White
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5251W RECP SGL 15A 125V S-WIRE
Description
SGL RECP 15A 125V S-WIRE WH
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251W
GTIN
00785007525151
UPC
785007525151
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1600 lb
Weight per each
0.1606
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL 498
Mounting
WALL
These alternate items can be purchased instead of 5251W.
Jump To:

Similar Items

Similar items are close alternatives to 5251W, though they may not be 100% alike.

Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR5251W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5251W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.92) · 100 ($829.19)
TR5251W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.29

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: 817W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($71.60) · 100 ($716.00)
817W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.16

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: 817WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($71.60) · 100 ($716.00)
817WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5251W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5261-W Bryant Electric 781786659360
5261W Bryant Electric 00781786659360
5251W Bryant Electric n/a
5261W Eaton Wiring Devices 00032664400407
817W Eaton Wiring Devices 00032664182501
5251W Eaton Wiring Devices 00032664573576
61150-W Enerlites 00883951215125
817WBOX GENERAL ELECTRIC n/a
CW817W GENERAL ELECTRIC n/a
RR151W Hubbell Wiring Device-Kellems 00883778100239
HBL5261W Hubbell Wiring Device-Kellems n/a
5015-W Leviton 00078477206058
5015W Leviton n/a
5261-W Leviton 00078477848821
82136 Morris 00601986821360
5251-W Legrand Pass & Seymour 00785007525151
5261-W Legrand Pass & Seymour 00785007526158
5261DW Woodhead 00786788713546

* All prices subject to change.