5251 - SGL Recp 15A 125V S-Wire BR

Legrand-Pass & Seymour

  • $8.97 (Each)
  • $8.97 (Each)

  • $897.00 (Per 100)
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
5251
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251
Description
SGL Recp 15A 125V S-Wire BR
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525106 / 0785007525106 / 00785007525106
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$897.00 (Per 100)
Resources
Images
 
 
5251 - Small Image
 
5251 - Large Image
Brochures
 
 
5251 - Brochure
Other Links
 
 
5251 - Other
 
5251 - Other
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
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Material
Nylon
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Height
3.68
Width
1.08
Descriptions
extra long description
P&S 5251 RECP SGL 15A 125V S-WIRE B
Product Type
Recp SGL 15A 125V S-Wire BN
Long Description
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Description
SGL RECP 15A 125V S-WIRE BR
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
5251
GTIN
00785007525106
UPC
785007525106
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1606
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5251.
Jump To:

Cross Referenced

These items are similar to 5251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5251 Bryant Electric 781786624825
5261 Bryant Electric 7.81787E+11
5261B Eaton Wiring Devices 00032664400209
61150-A Enerlites 00883951216078
61150-BR Enerlites 00883951413316
RR151 Hubbell Wiring Device-Kellems 00883778100215
5015 Leviton 00078477205808
5251 Leviton 00078477130292
5261 Leviton 00078477130315
5251 Legrand Pass & Seymour 00785007525106
5261 Legrand Pass & Seymour 785007526103
817B Eaton Wiring Devices 00032664994258
817 Eaton Wiring Devices n/a
RR151AL Hubbell Wiring Device-Kellems 00883778100246
5015-A Leviton n/a

* All prices subject to change.

Begin Live Chat