33300 - STL Retrofit Fan Brace W/O Box

Legrand-Pass & Seymour

  • $37.24 (Each)
  • $37.24 (Each)

  • $446.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
33300
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
33300
Description
STL Retrofit Fan Brace W/O Box
Retrofit Brace, Silver, Top Knockout Cable Entry, Ceiling Mount, 2.3 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129333000 / 00085129333000
Weight per unit
2.3017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.24 (Each)
Carton
$446.88 (Per 12)
Resources
Images
 
 
33300 - Small Image
 
33300 - Large Image
 
33300 - Large Image
Brochures
 
 
33300 - Brochure
Other Links
 
 
33300 - Other
 
33300 - Other
 
33300 - Other
Features
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
brace only 16 -24" span
Descriptions
Product Type
Retrofit Brace
Long Description
Retrofit Brace, Silver, Top Knockout Cable Entry, Ceiling Mount, 2.3 lb/EA
Features
Fan Brace Only - use with standard octagon electrical box (33303), single #10 support for 16-24" spans. 12 pack.
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Short Description
Retrofit Brace, Silver
Description
STL RETROFIT FAN BRACE W/O BOX
extra long description
P&S 33300 STL RETROFIT FAN BRACE W/
Construction
Fan Brace - use standard octagon electrical box, single # 10 support for 16"-24" spans
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans;Standard Octagon Electrical Box
Mounting Type
Ceiling Mount
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
33300
sub brand
Pass & Seymour
GTIN
00085129333000
UPC
085129333000
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Brace only
Packaging
Weight
2.3 lb/EA
Weight per each
2.3017
Carton
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
You must have an account to view stock levels
These alternate items can be purchased instead of 33300.
Jump To:

Cross Referenced

These items are similar to 33300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1010 GENERAL ELECTRIC n/a
1100 GENERAL ELECTRIC n/a
33300 Legrand Pass & Seymour 00085129333000
33310 Legrand Pass & Seymour 00085129333109

* All prices subject to change.

false