28W09 - Turnlok Plug IP67 4W 30A 120/208V Non

Legrand-Pass & Seymour

  • $54.16 (Each)
  • $54.16 (Each)

  • $541.60 (Per 10)
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
28W09
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
28W09
Description
Turnlok Plug IP67 4W 30A 120/208V Non
Locking Watertight Non-Grounding Plug, 30AMP 3Y 120/208VOLT, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033137 / 0785007033137 / 00785007033137
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.16 (Each)
Standard Packaging
$541.60 (Per 10)
Resources
Images
 
 
28W09 - Small Image
 
28W09 - Large Image
Brochures
 
 
28W09 - Brochure
Other Links
 
 
28W09 - Other
 
28W09 - Other
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
Rubber
Phase
1
Wire Size
12-6
Voltage Rating
120/208
amperage rating
30
Number of Wires
4
Poles
4-Way
Descriptions
Product Type
TL Plug IP67 4W 30A 120/208V Non
extra long description
P&S 28W09 TL PLUG IP67 4W 30A 120/
Description
TURNLOK PLUG IP67 4W 30A 120/208V NON
Long Description
Locking Watertight Non-Grounding Plug, 30amp 3Y 120/208volt, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
28W09
GTIN
00785007033137
UPC
785007033137
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
30.0
Packaging
Weight per each
0.525
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed, CSA Listed
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 28W09.
Jump To:

Cross Referenced

These items are similar to 28W09 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3431PW Eaton Wiring Devices 00040893642253
2528-PW6P Ericson 00782862825242
HBL28W09 Hubbell Wiring Device-Kellems 00783585456409
28W09 Leviton 00078477969106
28W09 Legrand Pass & Seymour 00785007033137
28W09 Woodhead 00786788712938

* All prices subject to change.

Begin Live Chat