27W75 - Turnlok Conn IP67 20A 3PH 250V L1520R

Legrand-Pass & Seymour

  • $92.12 (Each)
  • $92.12 (Each)

  • $921.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
27W75
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
27W75
Description
Turnlok Conn IP67 20A 3PH 250V L1520R
Locking Watertight Connector, 20AMP, 3 250VOLT, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033106 / 0785007033106 / 00785007033106
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.12 (Each)
Standard Packaging
$921.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
27W75 - Small Image
 
27W75 - Large Image
Brochures
 
 
27W75 - Brochure
Other Links
 
 
27W75 - Other
 
27W75 - Other
 
27W75 - Other
Features
amperage rating
20
Voltage Rating
250
Wire Size
14 - 10 AWG
Material
Rubber
Phase
Three
Poles
3-way
Number of Wires
4.0
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
TL Conn IP67 20A 3PH 250V L1520R
Features
Locking Watertight Connector, 20amp, 3 250volt, NEMA Configuration L15-20, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
extra long description
P&S 27W75 TL CONN IP67 20A 3PH 250V
Description
TURNLOK CONN IP67 20A 3PH 250V L1520R
Long Description
Locking Watertight Connector, 20amp, 3 250volt, NEMA Configuration L15-20, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Voltage
250.0 V
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
27W75
GTIN
00785007033106
UPC
785007033106
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L15-20R
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store
Tyler
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 27W75.
Jump To:

Cross Referenced

These items are similar to 27W75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520CW Eaton Wiring Devices 00040893642055
2422-CW6P Ericson 00782862825013
HBL27W75 Hubbell Wiring Device-Kellems 00783585131801
27W75 Leviton 00078477967799
27W75 Legrand Pass & Seymour 00785007033106
27W75 Woodhead 00786788713140
Add-on items are materials that you may be interested in purchasing along with 27W75.
Jump To:

Frequently Purchased Together

These items are compatible and complement 27W75, providing enhanced or expanded functionality.

Locking Watertight Plug, 20AMP 3 250 Volt, Nema Configuration L15-20, Multipoint...
  • Our Part #: 26W75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26W75
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($793.80) ·
26W75 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.38

Each

QTY:
Each
Add

* All prices subject to change.