274 - Porcelain Keyless Lampholder 4 Term

Legrand-Pass & Seymour

  • $11.43 (Each)
  • $11.43 (Each)

  • $571.50 (Per 50)

In-Stock: 331 available at other locations ( find a store with stock)
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
274
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
274
Description
Porcelain Keyless Lampholder 4 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.76 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007473360 / 0785007473360 / 00785007473360
Weight per unit
0.7644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Standard Packaging
$571.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
331
Resources
Images
 
 
274 - Small Image
 
274 - Large Image
Other Links
 
 
274 - Other
 
274 - Other
Brochures
 
 
274 - Brochure
Attachments
 
 
274 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
660
Lamp Type
Incandescent
Material
Porcelain
Terminal Type
Screw
Voltage Rating
250 V ac
Wattage
660 W
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Description
PORCELAIN KEYLESS LAMPHOLDER 4 TERM
Extra Long Description
PAS 274 PORCELAIN KEYLESS LAMPHOLDE
Features
Medium base, porcelain, one piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes.
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 in (Dia.) Width, 0.76 lb
Product Type
Lampholder
Short Description
Porcelain Lampholder, 250 VAC, 660 W, one piece keyless, 4 terminals
Special Features
Mounts in Standard Wall Box;Standard Lampholder
Additional Information
Base
Screw
Lamp Length
4.5
Lamp Size
4.5 in
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
50 PK;1 CT
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
Voltage
250.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
274
Sub Brand
Pass & Seymour
GTIN
00785007473360
UPC
785007473360
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Trade Size
Amperage
660.0
Packaging
Weight
0.76 lb
Weight per each
0.7644
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
CEILING/WALL
Standard
UL, CULUS, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 331

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
5 View Store
Springdale
321 View Store

A-L

Location Stock Available
Fayetteville
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 274.
Jump To:

Cross Referenced

These items are similar to 274 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8804 Bryant Electric 00883778112058
604 Eaton Wiring Devices 00032664192005
1174 Eaton Wiring Devices n/a
16500 EPCO 00780321165007
HURL8804 GENERAL ELECTRIC n/a
9875-2 Leviton 00078477294703
9883 Leviton 00078477295304
9875 Leviton 00078477819029
49875 Leviton 00078477323007
8829-CW4 Leviton 00078477103180
82110 Morris 00601986821100
272 Legrand Pass & Seymour 00785007473353
274 Legrand Pass & Seymour 00785007473360

* All prices subject to change.

Begin Live Chat