26TE14I - Telephone 1OUTLET 4WIRE I

Legrand-On-Q

  • $7.66 (Each)
  • $7.66 (Each)

  • $382.84 (Per 50)

  • $765.69 (Per 100)
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
26TE14I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26TE14I
Description
Telephone 1OUTLET 4WIRE I
Single Gang, One Opening Four Conductor Modular Jack. Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007026061 / 00785007026061
Weight per unit
0.1488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$7.66 (Each)
Standard Packaging
$382.84 (Per 50)
Resources
Images
 
 
26TE14I - Small Image
 
26TE14I - Large Image
Attachments
 
 
26TE14I - Specification Sheet
Brochures
 
 
26TE14I - Brochure
Other Links
 
 
26TE14I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1.30
Size
4.25"
Descriptions
Description
TELEPHONE 1OUTLET 4WIRE I
Product Type
Telephone 1OUTLET 4WIRE I
extra long description
OnQ 26TE14I TELEPHONE 1OUTLET 4WIRE
Long Description
Single gang, one opening four conductor modular jack. Ivory.
Special Features
Decorator style rectangular design, face construct of high impact thermoplastic, may be used in multigang applications
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26TE14I
GTIN
00785007026061
UPC
785007026061
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Wall Plate
Packaging
Weight per each
0.1488
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26TE14I.
Jump To:

Cross Referenced

These items are similar to 26TE14I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS770I Bryant Electric 00883778501692
3560-4V Eaton Wiring Devices 00032664546792
40649-I Leviton 00078477229439
CA-PJ-IV Lutron Electronics 00784276013796
NT-PJ-IV Lutron Electronics 00027557676663
80160 Morris 00601986801607
26TE14-I Legrand Pass & Seymour 00785007026061

* All prices subject to change.

Begin Live Chat