26CATVLA - 1 F Type Coax Outlet Decor Op

Legrand-On-Q

  • $6.65 (Each)
  • $6.65 (Each)

  • $332.34 (Per 50)

  • $664.68 (Per 100)
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
26CATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-LA
Description
1 F Type Coax Outlet Decor Op
<P>Single Gang Decorator F Type Coaxial Connector.? Light Almond. </P><BR /> <P>?</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007027099 / 0785007027099 / 00785007027099
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Standard Packaging
$332.34 (Per 50)
Resources
Images
 
 
26CATVLA - Small Image
 
26CATVLA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
Product Type
1 F Type Coax Outlet Decorator Op
extra long description
OnQ 26CATVLA 1 F TYPE COAX OUTLET D
Description
1 F TYPE COAX OUTLET DECOR OP
Long Description
<p>Single gang Decorator f type coaxial connector.? Light Almond. </p><br /> <p>?</p>
Special Features
Decorator wall strap, zinc-plated, nickel plated f-type connector, threaded on both ends
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26CATV-LA
GTIN
00785007027099
UPC
785007027099
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector
Packaging
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
Application
Residential/Commercial
standard
ROHS, UL, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26CATVLA.
Jump To:

Cross Referenced

These items are similar to 26CATVLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2162LA Eaton Wiring Devices 00032664582783
6505-LA Enerlites 00883951412982
NS780LA Hubbell Wiring Device-Kellems 00883778504143
40681-T Leviton 00078477285008
80381-T Leviton 00078477278468
CA-CJ-LA Lutron Electronics 00784276013673
NT-CJ-LA Lutron Electronics 00027557092647
85118 Morris 00601986851183
26CATVLA Legrand Pass & Seymour 00785007027099

* All prices subject to change.

Begin Live Chat