26342I - Deco Duplex Recp 20A 125V S-Wire I

Legrand-Pass & Seymour

  • $9.36 (Each)
  • $9.36 (Each)

  • $936.00 (Per 100)
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
26342I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342-I
Description
Deco Duplex Recp 20A 125V S-Wire I
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785210 / 0785007785210 / 00785007785210
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.36 (Each)
Standard Packaging
$936.00 (Per 100)
Resources
Images
 
 
26342I - Small Image
 
26342I - Large Image
 
26342I - Large Image
 
26342I - Large Image
 
26342I - Large Image
Brochures
 
 
26342I - Brochure
Other Links
 
 
26342I - Other
 
26342I - Other
 
26342I - Other
 
26342I - Other
 
26342I - Other
 
26342I - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Deco Dup Recep 20A 125V S-Wire I
extra long description
P&S 26342I DECO DUP RECEP 20A 125V
Description
DECO DUPLEX RECP 20A 125V S-WIRE I
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded w
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26342-I
GTIN
00785007785210
UPC
785007785210
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1948
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
CULUS, UL498, cUL CSA, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26342I.
Jump To:

Similar Items

Similar items are close alternatives to 26342I, though they may not be 100% alike.

Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14...
  • Our Part #: 6352V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6352V-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.20) · 50 ($491.00) ·
6352V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: 26352I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26352-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.60) · 100 ($956.00) ·
26352I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 26342I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9352I Bryant Electric 00781786742055
6362V Eaton Wiring Devices 00032664513411
63200-I Enerlites 00883951214562
B53422 GENERAL ELECTRIC n/a
HBL2162I Hubbell Wiring Device-Kellems 00783585060484
9352I Hubbell Wiring Device-Kellems n/a
16362-I Leviton 00078477819456
SCR-20-IV Lutron Electronics n/a
82180 Morris 00601986821803
26342-I Legrand Pass & Seymour 00785007785210
26352I Legrand Pass & Seymour 00785007785388

* All prices subject to change.

Begin Live Chat