22200 - STL Retro Fan Brace 25CU BX (M12)

Legrand-Pass & Seymour

  • $49.25 (Each)
  • $49.25 (Each)

  • $591.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
22200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
22200
Description
STL Retro Fan Brace 25CU BX (M12)
Retrofit Brace, Silver, 25 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 In Height, 0.43 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
085129222007 / 00085129222007
Weight per unit
3.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.25 (Each)
Carton
$591.00 (Per 12)
Resources
Images
 
 
22200 - Small Image
 
22200 - Large Image
 
22200 - Large Image
Specifications Sheets
 
 
22200 - Specification Sheet
Brochures
 
 
22200 - Brochure
Other Links
 
 
22200 - Other
 
22200 - Other
 
22200 - Other
 
22200 - Other
Features
Shape
Octagon
Number of Hubs
4
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1-1/2 in
Size
25 cu in
Descriptions
extra long description
P&S 22200 STL RETRO FAN BRACE 25CU
Product Type
Retrofit Brace
Long Description
Retrofit Brace, Silver, 25 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 in Height, 0.43 lb/EA
Features
Fan Brace Premium Grade With Deep Box, rotating dual support for 16-24" spans. (12 Pack).
Short Description
Retrofit Brace, 25 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Description
STL RETRO FAN BRACE 25CU BX (M12)
Construction
Retrofit Box - Fan Brace premium grade with deep box, rotating dual support for 16"-24" spans
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans
Mounting Type
Ceiling Mount
Number of Outlets
4
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
22200
sub brand
Pass & Seymour
GTIN
00085129222007
UPC
085129222007
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box
Packaging
Weight
0.43 lb/EA
Weight per each
3.0867
Carton
12
Uses, Certifications, and Standards
Capacity
25 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
You must have an account to view stock levels
These alternate items can be purchased instead of 22200.
Jump To:

Cross Referenced

These items are similar to 22200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9350-FRBKOW Allied Moulded Products 00085339104728
FBRS420R Arlington n/a
FFS561LDOBH O-Z Gedney 00687855001439
22200 Legrand Pass & Seymour 00085129222007
934 Raco n/a
937 Raco 00050169009376
VQFH Unity Manufacturing 00091617107831
934 GENERAL ELECTRIC n/a

* All prices subject to change.