2097TRWRLA - Radiant Self Test TR WR GFI 20A 125V La

Legrand-Pass & Seymour

  • $36.69 (Each)
  • $36.69 (Each)

  • $366.90 (Per 10)
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
2097TRWRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-TRWRLA
Description
Radiant Self Test TR WR GFI 20A 125V La
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036008 / 0785007036008 / 00785007036008
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.69 (Each)
Standard Packaging
$366.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
72
Resources
Images
 
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Small Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
Other Links
 
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
Brochures
 
 
2097TRWRLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2097TRWRLA.
Jump To:

Cross Referenced

These items are similar to 2097TRWRLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFWT2-T Leviton 00078477709146
2097TRWRLA Legrand Pass & Seymour 00785007036008

* All prices subject to change.

Begin Live Chat