2097HGTRRED - Self Test Gfci Hosp GRD Recp TR 20a

Legrand-Pass & Seymour

  • $60.67 (Each)
  • $60.67 (Each)

  • $606.70 (Per 10)
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
2097HGTRRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-HGTRRED
Description
Self Test Gfci Hosp GRD Recp TR 20a
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036435 / 0785007036435 / 00785007036435
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.67 (Each)
Standard Packaging
$606.70 (Per 10)
Resources
Images
 
 
2097HGTRRED - Large Image
 
2097HGTRRED - Small Image
 
2097HGTRRED - Large Image
 
2097HGTRRED - Video
Brochures
 
 
2097HGTRRED - Brochure
Other Links
 
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
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
125
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Poles
2
amperage rating
20
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self-Test Gfci Rec Hosp Tamp Res 20a
extra long description
P&S 2097HGTRRED SELF-TEST GFCI REC
Description
SELF TEST GFCI HOSP GRD RECP TR 20A
Long Description
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI, Tamper-Resistant
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-HGTRRED
GTIN
00785007036435
UPC
785007036435
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097HGTRRED.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGTRRED, though they may not be 100% alike.

Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFH20RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFH20RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.30) ·
TRSGFH20RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat