15W47 - Straight Blade IP67 Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $37.07 (Each)
  • $37.07 (Each)

  • $370.70 (Per 10)
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
15W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
15W47
Description
Straight Blade IP67 Conn 15A 125V 5-15R
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114164 / 0785007114164 / 00785007114164
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.07 (Each)
Standard Packaging
$370.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
111
Resources
Images
 
 
15W47 - Small Image
 
15W47 - Large Image
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
Brochures
 
 
15W47 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 111

Location search:

* All prices subject to change.

Begin Live Chat