15W47 - Straight Blade IP67 Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $37.07 (Each)
  • $37.07 (Each)

  • $370.70 (Per 10)
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
15W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
15W47
Description
Straight Blade IP67 Conn 15A 125V 5-15R
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114164 / 0785007114164 / 00785007114164
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.07 (Each)
Standard Packaging
$370.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
131
Resources
Images
 
 
15W47 - Small Image
 
15W47 - Large Image
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
Brochures
 
 
15W47 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 15W47.
Jump To:

Similar Items

Similar items are close alternatives to 15W47, though they may not be 100% alike.

Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • MFR Part #: 15W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($214.70) ·
15W47 - Molex LLC

Check local availability

Total Availability: In Stock

Book Price

$42.94

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C ...
  • MFR Part #: 15W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($429.10) ·
15W47 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$42.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 15W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W47 Eaton Wiring Devices 00040893630946
1610-CW6P Ericson 00782862824771
15W47 GENERAL ELECTRIC n/a
CWAH15W47 GENERAL ELECTRIC n/a
HBL15W47 GENERAL ELECTRIC n/a
HBL15W47A Hubbell Wiring Device-Kellems 00783585131276
15W47H Hubbell Wiring Device-Kellems 00783585184067
15W47 Hubbell Wiring Device-Kellems n/a
1610-CW6P Hubbell Wiring Device-Kellems n/a
HBL15W47 Hubbell Wiring Device-Kellems 00783585013022
15W47 Leviton 00078477848241
15W47 Legrand Pass & Seymour 00785007114164
15W47 Woodhead 00786788711023

* All prices subject to change.

Begin Live Chat