1597TRALA - Radiant Self Test TR Alrm Gfci 15A 125V L

Legrand-Pass & Seymour

  • $37.54 (Each)
  • $37.54 (Each)

  • $375.40 (Per 10)
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
1597TRALA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRALA
Description
Radiant Self Test TR Alrm Gfci 15A 125V L
Gfci Outlets From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code For Ground Fault Protection In The Home, Gfci Outlets Make It Easier to Fix Trips Right Where They Happen – No More Confusion or Running to The Breaker Box. This Model Includes An Optional Audible Alarm, So Trips Never Go Unnoticed, and Is Great For Appliances Where Loss Of Power Could Cause Damage, Such As
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007047974 / 0785007047974 / 00785007047974
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.54 (Each)
Standard Packaging
$375.40 (Per 10)
Resources
Images
 
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Small Image
 
1597TRALA - Large Image
Brochures
 
 
1597TRALA - Brochure
Other Links
 
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR Alrm Gfci 15A 125V L
extra long description
P&S 1597TRALA RADIANT SLF TST TR AL
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V L
Long Description
GFCI outlets from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code for ground fault protection in the home, GFCI outlets make it easier to fix trips right where they happen – no more confusion or running to the breaker box. This model includes an optional audible alarm, so trips never go unnoticed, and is great for appliances where loss of power could cause damage, such as
Features
Audible Alarm
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
GFCI, Tamper-Resistant, Self-Test
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRALA
GTIN
00785007047974
UPC
785007047974
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, UL, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597TRALA.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRALA, though they may not be 100% alike.

Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFA15LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFA15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.30) ·
TRSGFA15LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.13

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 1595TRALA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1595TRALA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1595TRALA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat